






€5.46/ pieceexcl. VAT
€6.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 5.3 kN |
Static load rating | 1.97 kN |
Reference speed | 30000 rpm |
Fatigue load limit | 0.136 kN |
Limiting speed | 38000 rpm |
Performance class | Single row |
Weight | 0.018 kg |
Weight | 0.04 lb |
da_min | 12 mm |
B | 8 mm |
D | 26 mm |
d | 10 mm |
D1 | 21.34 mm |
d1 | 14.66 mm |
D2 | 23.09 mm |
d2 | 13.69 mm |
Da_max | 24 mm |
ra | 0.3 mm |
€4.04/ pieceexcl. VAT
€4.89incl. VAT
143 In stock - Estimated delivery date 13/11/2026