SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSH

  • ERIKS:23757531
  • Manufacturer:7316571839349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for extended service life. It is optimised for low friction and minimal vibration enabling high rotational speeds. The bearing accommodates both radial and axial loads in either direction. Its robust design simplifies mounting and reduces maintenance requirements.

Features
  • Integral sealing retains lubricant and prevents contaminant ingress for longer bearing life
  • Low friction design supports high-speed operation and reduces energy consumption
  • Accommodates radial and axial loads to ensure versatile application in multiple settings
  • Sheet metal cage construction offers durability and stable performance under load
  • Grease lubrication minimises the need for frequent relubrication and maintenance
Application & Usage
  • Used with electric motors requiring low noise and high-speed capability
  • Ideal for conveyor systems with both radial and axial loading demands
  • Compatible with industrial fans for sustained operation with limited maintenance
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

952 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.19/ pieceexcl. VAT

€7.49incl. VAT

62 In stock - Estimated delivery date 10/11/2026