






€6.19/ pieceexcl. VAT
€7.49incl. VAT
62 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 5.3 kN |
Static load rating | 1.97 kN |
Fatigue load limit | 0.136 kN |
Limiting speed | 28500 rpm |
Performance class | Single row |
Weight | 0.018 kg |
Weight | 0.04 lb |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
952 In stock - Estimated delivery date 10/11/2026