






€37.67/ pieceexcl. VAT
€45.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 125/WM2 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | LGWM 2 |
DIN standard | DIN 51825 KP2G-40 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -40 to 110 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.2 kg |
Diameter | 50 mm |
Connection | R 1/4" |
€3,761.88/ pieceexcl. VAT
€4,551.87incl. VAT
1 In stock - Estimated delivery date 16/11/2026€643.95/ pieceexcl. VAT
€779.18incl. VAT
3 In stock - Estimated delivery date 16/11/2026€18.35/ pieceexcl. VAT
€22.20incl. VAT
12 In stock - Estimated delivery date 16/11/2026€1,636.68/ pieceexcl. VAT
€1,980.38incl. VAT
1 In stock - Estimated delivery date 16/11/2026€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026€12.87/ pieceexcl. VAT
€15.57incl. VAT
112 In stock - Estimated delivery date 16/11/2026€5.97/ pieceexcl. VAT
€7.22incl. VAT
45 In stock - Estimated delivery date 16/11/2026€6.15/ pieceexcl. VAT
€7.44incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026