




€643.95/ pieceexcl. VAT
€779.18incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 2/0.4 |
Type | Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -40 to 110 °C |
Colour | Brown |
Droping point | > 300 °C |
Thickener | Calcium Complex |
Base oil type | Synthetic (PAO)/Mineral |
DIN standard | DIN 51825 KP2G-40 |
Worked penetration 0.1mm | 280-310 |
Viscosity | 80 mm²/s |
Base oil viscosity at 100°C | 10 mm²/s |
Base oil viscosity at 40°C | 80 mm²/s |
NLGI grade | 1-2 |
4-ball, EP test, weld load, DIN51350:4 | 4000 N |
Recommended for | High Load Applications |
Series | LGMT 2/0.4 |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
12 In stock - Estimated delivery date 16/11/2026€194.99/ pieceexcl. VAT
€235.94incl. VAT
Estimated delivery date - 17/11/2026€3,761.88/ pieceexcl. VAT
€4,551.87incl. VAT
1 In stock - Estimated delivery date 16/11/2026€1,636.68/ pieceexcl. VAT
€1,980.38incl. VAT
1 In stock - Estimated delivery date 16/11/2026€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 17/11/2026