SKF

SKF Single point automatic lubricator 125ml with LGGB 2 biodegradable bearing grease LAGD 125/GB2

  • ERIKS:23766502
  • Manufacturer:7316571545288
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow.
  • Flexible dispense rate from 1 to 12 months
  • Stoppable or adjustable if required
  • Intrinsic safety rating: ATEX approved for zone 0
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size, permits installation in restrictive areas
  • Greases and chain oils available
Typical applications
  • Applications in restrictive and hazardous locations
  • Bearing housing lubrication
  • Electric motors
  • Fans and pumps
  • Conveyors
  • Cranes
  • Chains (oil)
  • Elevators and escalators (oil)
Save to list

€36.75/ pieceexcl. VAT

€44.47incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAGD
Type
LAGD 125/GB2
Drive mechanism
Gass cell
Container volume
125 ml
Lubricant
LGGB 2
DIN standard
DIN 51825 KPE 2K-40
Approval
Ex-Zone 0
Ambient temperature
from -20 to 60 °C
Operating temperature
from -40 to 90 °C
Max. operating pressure
5 bar
Number of connections
100 %
Maximum length of feedlines
0.3 m
Degree of protection (IP)
68
Storage temperature unit
20 °C
Storage time in months
24
Nominal service time
Adjustable: 1-12 Months
Weight
0.2 kg
Diameter
50 mm
Connection
R 1/4"
Alternatives
Product Image

SKF Biodegradable Bearing Grease LGGB 2/5

  • Eriks:23766617
  • Manufacturer:LGGB 2/5

€263.99/ pieceexcl. VAT

€319.43incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Biodegradable Bearing Grease LGGB 2/0.4

  • Eriks:23766616
  • Manufacturer:LGGB 2/0.4

€23.87/ pieceexcl. VAT

€28.88incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026
Product Image

SKF Biodegradable Bearing Grease LGGB 2/18

  • Eriks:24007309
  • Manufacturer:LGGB 2/18

€883.15/ pieceexcl. VAT

€1,068.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Spare parts & accessories
Product Image

SKF LAPN 1/8 Nipple 1/4"-1/8"

  • Eriks:23766575
  • Manufacturer:LAPN 1/8

€5.33/ pieceexcl. VAT

€6.45incl. VAT

93 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LAPE 50 Extension 50mm

  • Eriks:23766564
  • Manufacturer:LAPE 50

€10.48/ pieceexcl. VAT

€12.68incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LAPC 13 Mounting Bracket

  • Eriks:23766560
  • Manufacturer:LAPC 13

€18.02/ pieceexcl. VAT

€21.80incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LAPN 1/2 Nipple 1/4"-1/2"

  • Eriks:23766572
  • Manufacturer:LAPN 1/2

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026