

€883.15/ pieceexcl. VAT
€1,068.61incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Biodegradable Bearing Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -40 to 90 °C |
Colour | Off-White |
Droping point | > 170 °C |
Thickener | Lithium/Calcium |
Base oil type | Ester Oil |
Norm | NLGI 2 |
DIN standard | DIN 51825 KPE2K-40 |
Worked penetration 0.1mm | 265-295 |
Viscosity | 110 mm²/s |
Base oil viscosity at 100°C | 18 mm²/s |
Base oil viscosity at 40°C | 110 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2600 N |
Recommended for | Applications Where Grease Can Leak Into The Environment |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026€263.99/ pieceexcl. VAT
€319.43incl. VAT
Estimated delivery date - 17/11/2026€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 17/11/2026