SKF

SKF Shaft Locating Washer WS 81116

  • ERIKS:24004680
  • Manufacturer:7316577123039
Image 1
Image 2
Image 1
Image 2
Shaft washers are used primarily with cylindrical roller and cage thrust assemblies but can also be combined with needle roller and cage thrust assemblies. SKF recommends using these washers in high-speed applications where accurate centring of the bearing washers is required.

Features:
  • are identified by the prefix WS
  • are made of hardened carbon chromium bearing steel
  • raceway surfaces are precision ground
  • have a ground bore

Save to list

€33.93/ pieceexcl. VAT

€41.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
WS
Inner Diameter
80 mm
Outer Diameter
105 mm
Width
5.75 mm
Alternatives
Product Image

INA Shaft Locating Washer WS81116

  • Eriks:11669439
  • Manufacturer:254450000

€31.24/ pieceexcl. VAT

€37.80incl. VAT

Estimated delivery date - 10/11/2026