INA

INA Shaft Locating Washer WS81116

  • ERIKS:11669439
  • Manufacturer:4012802713060
Image 1
The WS locating washer is mounted on the shaft and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suited for a variety of applications.
The WS series is manufactured in a low alloy and through-hardened chromium steel for durability with a high heat tolerance this range is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€31.24/ pieceexcl. VAT

€37.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Inner Diameter
80 mm
Outer Diameter
105 mm
Width
5.75 mm
Alternatives
Product Image

SKF Shaft Locating Washer WS 81116

  • Eriks:24004680
  • Manufacturer:WS 81116

€33.93/ pieceexcl. VAT

€41.06incl. VAT

Estimated delivery date - 10/11/2026