SKF

SKF Shaft alignment tool TKSA 51

  • ERIKS:13378640
  • Manufacturer:7316576798863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The SKF Shaft Alignment Tool TKSA 51 provides high measurement flexibility and performance, suitable for entry-level to expert alignment jobs. Designed to work with the SKF shaft alignment apps on a tablet or smart phone, this intuitive tool is easy to use and requires no special training. The included accessories enable use of the TKSA 51 for a wide range of alignment applications with horizontal and vertical shafts, such as motors, drives, fans, pumps, gearboxes and more. The apps include tutorial videos to show operators how to perform accurate measurements.
  • Measurement flexibility - The well-known, three-position measurement gains additional flexibility as measurements can start at any angle and require a total minimal rotation of only 40 degrees. This enables operators to perform alignments of applications with limited space.
  • Automatic reports - Alignment reports are generated automatically and can be customised with notes, a machine picture and a signature via touchscreen. The reports can easily be exported as PDF files and shared with other mobile apps.
  • Comprehensive and compact - A range of included components such as magnetic mounting brackets, extension rods and chains, increase the TKSA 51's versatility, yet it remains compact, lightweight and easy to carry.
  • 3-D live view - This feature enables intuitive positioning of the heads for quick alignment measurements and displays the horizontal and vertical alignment correction live. The apps enable 3-D rotation of the virtual motor to correspond with the actual machine position view.
  • Disturbance compensation - Measurement values are averaged over time to provide greater accuracy in presence of external disturbances.
  • Free apps and demonstration mode - The alignments apps are available for free in the app stores. They feature a fully function demonstration mode and tutorial videos for performing alignments.
  • Also available as complete ready-to-use system with rugged, industrial display device and pre-installed apps (TKSA 51D2)
Save to list

€5,279.88/ pieceexcl. VAT

€6,388.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKSA
Type
Wireless Laser Shaft Alignment System
Measuring range
from 0.07 to 5
Length of signalling route
5 m
Interface
Yes
Weight
3.02 kg
Battery type
Li-ion
Degree of protection (IP)
IP54
Width
260 mm
Width
10.2 in
Height
110 mm
Height
4.3 in
Length
360 mm
Length
14.2 in
Alternatives
Product Image

SKF Machinery shim kit TMAS 380

  • Eriks:12694598
  • Manufacturer:TMAS 380

€1,168.35/ setexcl. VAT

€1,413.70incl. VAT

Estimated delivery date - 17/11/2026
Spare parts & accessories
Product Image

SKF TKSA 51-EXT50 Offset Brackets For TKSA 11, 51 & 71

  • Eriks:13378683
  • Manufacturer:TKSA 51-EXT50

€367.95/ pieceexcl. VAT

€445.22incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF TKSA 51-ROD80 Threaded Rods for TKSA 11, 51 & 71

  • Eriks:13378548
  • Manufacturer:TKSA 51-ROD80

€134.27/ pieceexcl. VAT

€162.47incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€579.55/ pieceexcl. VAT

€701.26incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF QR Code Stickers TKSA 41-QR

  • Eriks:13378550
  • Manufacturer:TKSA 41-QR

€67.11/ pieceexcl. VAT

€81.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

SKF Machinery shim kit TMAS 380

  • Eriks:12694598
  • Manufacturer:TMAS 380

€1,168.35/ setexcl. VAT

€1,413.70incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Shaft alignment tool TKSA11

  • Eriks:13378588
  • Manufacturer:TKSA 11

€2,050.68/ pieceexcl. VAT

€2,481.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 100/KIT

  • Eriks:13426163
  • Manufacturer:TMAS 100/KIT

€735.03/ setexcl. VAT

€889.39incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 360

  • Eriks:13426169
  • Manufacturer:TMAS 360

€1,205.15/ setexcl. VAT

€1,458.23incl. VAT

Estimated delivery date - 17/11/2026