






€2,050.68/ pieceexcl. VAT
€2,481.32incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Shaft Alignment System |
Measuring range | from 0 to 185 |
Interface | Yes |
Weight | 2.12 kg |
Battery type | LiPo |
Degree of protection (IP) | IP54 |
Width | 260 mm |
Width | 10.2 in |
Height | 110 mm |
Height | 4.3 in |
Length | 360 mm |
Length | 14.2 in |
€1,168.35/ setexcl. VAT
€1,413.70incl. VAT
Estimated delivery date - 17/11/2026€386.35/ pieceexcl. VAT
€467.48incl. VAT
1 In stock - Estimated delivery date 13/11/2026€450.75/ pieceexcl. VAT
€545.41incl. VAT
1 In stock - Estimated delivery date 13/11/2026€367.95/ pieceexcl. VAT
€445.22incl. VAT
1 In stock - Estimated delivery date 13/11/2026€182.11/ pieceexcl. VAT
€220.35incl. VAT
1 In stock - Estimated delivery date 13/11/2026€377.15/ setexcl. VAT
€456.35incl. VAT
14 In stock - Estimated delivery date 13/11/2026€4,028.68/ pieceexcl. VAT
€4,874.70incl. VAT
Estimated delivery date - 19/11/2026€1,627.48/ setexcl. VAT
€1,969.25incl. VAT
1 In stock - Estimated delivery date 13/11/2026€735.03/ setexcl. VAT
€889.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026