SKF

SKF Set stainless steel shims 20 pieces 90x80x32mm 0.50mm StS C-050

  • ERIKS:23572020
Image 1
Image 2
Image 1
Image 2

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STC
Material
Stainless steel
Thickness
0.5 mm
Width
80 mm
Length
90 mm
Width opening
32 mm