SKF

SKF Set of stainless steel machinery shims 10 pieces 100x100x32mm 0.50mm TMAS 100-050

  • ERIKS:13426223
  • Manufacturer:7316570332377
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMAS pre-cut machinery shims for accurate vertical machinery alignment.
  • Stainless steel
  • Easy to fit and to remove
  • Close tolerances for accurate alignment
  • Thickness clearly marked on each shim
  • Fully de–burred
  • Pre-cut shims are supplied in packs of 10
Save to list

€31.23/ setexcl. VAT

€37.79incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMAS
Type
Shim Pack
Material
Stainless steel 304
Thickness
0.5 mm
Width
100 mm
Length
100 mm
Width opening
32 mm
Alternatives
Product Image

SKF Machinery shim kit TMAS 360

  • Eriks:13426169
  • Manufacturer:TMAS 360

€1,205.15/ setexcl. VAT

€1,458.23incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Machinery shim kit TMAS 510

  • Eriks:13426171
  • Manufacturer:TMAS 510

€1,535.48/ setexcl. VAT

€1,857.93incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Shaft alignment tool TKSA 41

  • Eriks:12692228
  • Manufacturer:TKSA 41

€4,921.08/ pieceexcl. VAT

€5,954.51incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 340

  • Eriks:13426192
  • Manufacturer:TMAS 340

€1,627.48/ setexcl. VAT

€1,969.25incl. VAT

1 In stock - Estimated delivery date 13/11/2026