






€15.13/ setexcl. VAT
€18.31incl. VAT
37 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Shims Pack |
Material | Stainless steel 304 |
Thickness | 0.1 mm |
Width | 50 mm |
Length | 50 mm |
Width opening | 13 mm |
€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026€4,921.08/ pieceexcl. VAT
€5,954.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026€377.15/ setexcl. VAT
€456.35incl. VAT
14 In stock - Estimated delivery date 13/11/2026€1,535.48/ setexcl. VAT
€1,857.93incl. VAT
Estimated delivery date - 17/11/2026