SKF

SKF Set of stainless steel machinery shims 10 pieces 50x50x13mm 0.05mm TMAS 50-005

  • ERIKS:13426230
  • Manufacturer:7316570188943
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMAS pre-cut machinery shims for accurate vertical machinery alignment.
  • Stainless steel
  • Easy to fit and to remove
  • Close tolerances for accurate alignment
  • Thickness clearly marked on each shim
  • Fully de–burred
  • Pre-cut shims are supplied in packs of 10
Save to list

€14.67/ setexcl. VAT

€17.75incl. VAT

55 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMAS
Type
Shim Pack
Material
Stainless steel 304
Thickness
0.05 mm
Width
50 mm
Length
50 mm
Width opening
13 mm
Alternatives
Product Image

SKF Machinery shim kit TMAS 50/KIT

  • Eriks:13426162
  • Manufacturer:TMAS 50/KIT

€377.15/ setexcl. VAT

€456.35incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Shaft alignment tool TKSA11

  • Eriks:13378588
  • Manufacturer:TKSA 11

€2,050.68/ pieceexcl. VAT

€2,481.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 510

  • Eriks:13426171
  • Manufacturer:TMAS 510

€1,535.48/ setexcl. VAT

€1,857.93incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Machinery shim kit TMAS 720

  • Eriks:13426159
  • Manufacturer:TMAS 720

€2,575.08/ setexcl. VAT

€3,115.85incl. VAT

Estimated delivery date - 17/11/2026