






€44.11/ setexcl. VAT
€53.37incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Shims Pack |
Material | Stainless steel 304 |
Thickness | 0.5 mm |
Width | 125 mm |
Length | 125 mm |
Width opening | 45 mm |
€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026€1,627.48/ setexcl. VAT
€1,969.25incl. VAT
1 In stock - Estimated delivery date 13/11/2026€2,575.08/ setexcl. VAT
€3,115.85incl. VAT
Estimated delivery date - 17/11/2026€4,921.08/ pieceexcl. VAT
€5,954.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026