SKF

SKF Set of stainless steel machinery shims 10 pieces 125x125x45mm 0.40mm TMAS 125-040

  • ERIKS:13426185
  • Manufacturer:7316570171211
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMAS pre-cut machinery shims for accurate vertical machinery alignment.
  • Stainless steel
  • Easy to fit and to remove
  • Close tolerances for accurate alignment
  • Thickness clearly marked on each shim
  • Fully de–burred
  • Pre-cut shims are supplied in packs of 10
Save to list

41,35 €/ setexcl. VAT

50,03 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMAS
Type
Machinery Shims Pack
Material
Stainless steel 304
Thickness
0.4 mm
Width
125 mm
Length
125 mm
Width opening
45 mm
Alternatives
Product Image

SKF Machinery shim kit TMAS 720

  • Eriks:13426159
  • Manufacturer:TMAS 720

2.575,08 €/ setexcl. VAT

3.115,85 €incl. VAT

Estimated delivery date - 24.09.2026
Product Image

SKF Laser belt alignment tool TKBA 40

  • Eriks:12572611
  • Manufacturer:TKBA 40

1.829,88 €/ pieceexcl. VAT

2.214,15 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

SKF Machinery shim kit TMAS 340

  • Eriks:13426192
  • Manufacturer:TMAS 340

1.627,48 €/ setexcl. VAT

1.969,25 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

SKF Shaft alignment tool TKSA 41

  • Eriks:12692228
  • Manufacturer:TKSA 41

4.921,08 €/ pieceexcl. VAT

5.954,51 €incl. VAT

Estimated delivery date - 28.09.2026