






€24.79/ setexcl. VAT
€30.00incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Shims Pack |
Material | Stainless steel 304 |
Thickness | 0.2 mm |
Width | 100 mm |
Length | 100 mm |
Width opening | 32 mm |
€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€1,627.48/ setexcl. VAT
€1,969.25incl. VAT
1 In stock - Estimated delivery date 13/11/2026€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026€1,535.48/ setexcl. VAT
€1,857.93incl. VAT
Estimated delivery date - 17/11/2026