

€9.32/ pieceexcl. VAT
€11.28incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 40 mm |
Outer diameter | 47 mm |
Width | 4 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |
€4.53/ pieceexcl. VAT
€5.48incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026