INA

INA Sealing Ring for Needle Bearing Single lip G40X47X4-C

  • ERIKS:13242925
  • Manufacturer:4054364780999
Image 1
Image 2
Image 1
Image 2
Save to list

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
40 mm
Outer diameter
47 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110