SKF

SKF Sealing Ring for Needle Bearing Single lip G 20X28X4

  • ERIKS:23765201
  • Manufacturer:7316570384017
Image 1
Single Lip Sealing Ring (NBR)
Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
G
Inner Diameter
20 mm
Outer diameter
28 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Operating temperature
from -30 to 110
Alternatives

€3.37/ pieceexcl. VAT

€4.08incl. VAT

98 In stock - Estimated delivery date 10/11/2026