INA

INA Sealing Ring for Needle Bearing Single lip G20X28X4-C

  • ERIKS:13242909
  • Manufacturer:4054364710477
Image 1
Image 2
Image 1
Image 2
Save to list

€3.37/ pieceexcl. VAT

€4.08incl. VAT

98 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
20 mm
Outer diameter
28 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110