SKF

SKF Sealing Ring for Needle Bearing Single lip G 20X26X4

  • ERIKS:23765200
  • Manufacturer:7316570685770
Image 1
Single Lip Sealing Ring (NBR)
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

16 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
G
Inner Diameter
20 mm
Outer diameter
26 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Operating temperature
from -30 to 110
Alternatives

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 18/11/2026