INA

INA Sealing Ring for Needle Bearing Single lip G20X26X4-C

  • ERIKS:13242908
  • Manufacturer:4054364789206
Image 1
Image 2
Image 1
Image 2
Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
20 mm
Outer diameter
26 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110