




€217.38/ pieceexcl. VAT
€263.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SC..ES |
Inner Diameter | 50 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
d | 50 mm |
€182.22/ pieceexcl. VAT
€220.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026