

€182.22/ pieceexcl. VAT
€220.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GK..-DO |
Inner Diameter | 50 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 157000 N |
Static load rating | 252000 N |
€217.38/ pieceexcl. VAT
€263.03incl. VAT
Estimated delivery date - 12/11/2026