




€93.85/ pieceexcl. VAT
€113.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..ES-2RS |
Inner Diameter | 70 mm |
Thread Size | M 72x4 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
€60.58/ pieceexcl. VAT
€73.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026