

€60.58/ pieceexcl. VAT
€73.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO-2RS |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 29600 N |
Static load rating | 75600 N |
€93.85/ pieceexcl. VAT
€113.56incl. VAT
Estimated delivery date - 12/11/2026