SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread right hand SIQG 50 ES

  • ERIKS:23769778
  • Manufacturer:7316577022554
Image 1
Image 2
Image 1
Image 2
Hydraulic Rod End manufactured to ISO8138. A steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€322.59/ pieceexcl. VAT

€390.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIQG..ES
Inner Diameter
50 mm
Thread Size
M 42x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel