SKF

Rod end Requiring maintenance Steel/steel Internal thread right hand Series: SIQG..ES

Design:
Rod end with a threaded shank, requiring maintenance.
With an open bearing (without seals), with an inner ring extended on both sides, can be lubricated via the relubrication facility in the rod end housing and via the pin (shaft). Internal (female) right-hand thread.

Type SIQG 12 ESA can only be relubricated via the relubrication facilities in the rod end housing.

Sliding contact surface combination: Steel/steel
Suitable for hydraulic cylinders, the slotted shank enables the rod end to be secured by tightening bolts.
Steel/steel rod ends consist of a rod end housing and a steel/steel radial spherical plain bearing, where the outer ring is secured in the housing.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
10 of Rod end Requiring maintenance Steel/steel Internal thread right hand Series: SIQG..ES
ProductInner Diameter [mm]Thread SizeAvailablePriceexcl. VAT