




€39.05/ pieceexcl. VAT
€47.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..E |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 8 mm |
d | 8 mm |
D | 25 mm |
€26.26/ pieceexcl. VAT
€31.77incl. VAT
Estimated delivery date - 11/11/2026