INA

INA Rod end Requiring maintenance Steel/steel Internal thread right hand GIR8-DO

  • ERIKS:23229912
  • Manufacturer:4012802523614
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series E, sliding contact surface steel/steel, shank with internal thread, right hand thread
Save to list

€26.26/ pieceexcl. VAT

€31.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIR..-DO
Inner Diameter
8 mm
Thread Size
M 8
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
5590 N
Static load rating
16000 N
Alternatives

€39.05/ pieceexcl. VAT

€47.25incl. VAT

Estimated delivery date - 11/11/2026