




€78.89/ pieceexcl. VAT
€95.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..ES |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 20 mm |
d | 25 mm |
D | 65 mm |
€71.15/ pieceexcl. VAT
€86.09incl. VAT
Estimated delivery date - 13/11/2026