INA

INA Rod end Requiring maintenance Steel/steel Internal thread right hand GIR25-DO

  • ERIKS:23229899
  • Manufacturer:4012802526813
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series E, sliding contact surface steel/steel, shank with internal thread, right hand thread
Save to list

€71.15/ pieceexcl. VAT

€86.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIR..-DO
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
48300 N
Static load rating
88300 N
Alternatives

€78.89/ pieceexcl. VAT

€95.46incl. VAT

Estimated delivery date - 11/11/2026