




€39.80/ pieceexcl. VAT
€48.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..E |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 9 mm |
d | 10 mm |
D | 30 mm |
€28.19/ pieceexcl. VAT
€34.11incl. VAT
Estimated delivery date - 12/11/2026