

€28.19/ pieceexcl. VAT
€34.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 8160 N |
Static load rating | 22000 N |
€39.80/ pieceexcl. VAT
€48.16incl. VAT
Estimated delivery date - 11/11/2026