SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread left hand With sealing SIL 35 ES-2RS

  • ERIKS:23769740
  • Manufacturer:7316570048346
Image 1
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing. Fitted with rubber seals to protect from contaminants.
Save to list

€215.17/ pieceexcl. VAT

€260.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..ES-2RS
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
Alternatives

€192.91/ pieceexcl. VAT

€233.42incl. VAT

Estimated delivery date - 13/11/2026