

€192.91/ pieceexcl. VAT
€233.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO-2RS |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 79900 N |
Static load rating | 159000 N |
€215.17/ pieceexcl. VAT
€260.36incl. VAT
Estimated delivery date - 11/11/2026