SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread left hand SIL 12 E

  • ERIKS:23769729
  • Manufacturer:7316577003553
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance.
Save to list

€49.15/ pieceexcl. VAT

€59.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..E
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 11/11/2026