

€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 10800 N |
Static load rating | 30400 N |
€49.15/ pieceexcl. VAT
€59.47incl. VAT
Estimated delivery date - 10/11/2026