




€41.19/ pieceexcl. VAT
€49.84incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..E |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 8 mm |
d | 8 mm |
D | 25 mm |
€23.97/ pieceexcl. VAT
€29.00incl. VAT
Estimated delivery date - 11/11/2026