INA

INA Rod end Requiring maintenance Steel/steel External thread right hand GAR8-DO

  • ERIKS:23229874
  • Manufacturer:4012802525298
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series E, type M, sliding contact surface steel/steel, shank with external thread, right hand thread
Save to list

€23.97/ pieceexcl. VAT

€29.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAR..-DO
Inner Diameter
8 mm
Thread Size
M 8
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
5590 N
Static load rating
12900 N
Alternatives

€41.19/ pieceexcl. VAT

€49.84incl. VAT

11 In stock - Estimated delivery date 10/11/2026