

€126.39/ pieceexcl. VAT
€152.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..ES |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 22 mm |
d | 30 mm |
D | 75 mm |
€96.39/ pieceexcl. VAT
€116.63incl. VAT
Estimated delivery date - 12/11/2026