INA

INA Rod end Requiring maintenance Steel/steel External thread right hand GAR30-DO

  • ERIKS:23229863
  • Manufacturer:4012802522983
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series E, type M, sliding contact surface steel/steel, shank with external thread, right hand thread
Save to list

€96.39/ pieceexcl. VAT

€116.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAR..-DO
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
62300 N
Static load rating
119000 N
Alternatives

€126.39/ pieceexcl. VAT

€152.93incl. VAT

Estimated delivery date - 11/11/2026