SKF

SKF Rod end Requiring maintenance Steel/steel External thread left hand SAL 6 E

  • ERIKS:23769558
  • Manufacturer:7316577003379
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
With an open bearing (without seals), no relubrication facilities, external (male) left-hand thread.

Sliding contact surface combination: Steel/steel
Suitable for heavy static or alternating loads, shock loads.
Steel/steel rod ends consist of a rod end housing and a steel/steel radial spherical plain bearing, where the outer ring is secured in the housing.
Save to list

€43.24/ pieceexcl. VAT

€52.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAL..E
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
6 mm
Alternatives

€27.64/ pieceexcl. VAT

€33.44incl. VAT

Estimated delivery date - 11/11/2026