INA

INA Rod end Requiring maintenance Steel/steel External thread left hand GAL6-DO

  • ERIKS:11833609
Image 1
Save to list

€27.64/ pieceexcl. VAT

€33.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAL..-DO
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
3400 N
Static load rating
6930 N
Alternatives

€43.24/ pieceexcl. VAT

€52.32incl. VAT

Estimated delivery date - 10/11/2026