




€55.05/ pieceexcl. VAT
€66.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAL..ES |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€49.57/ pieceexcl. VAT
€59.98incl. VAT
Estimated delivery date - 13/11/2026