INA

INA Rod end Requiring maintenance Steel/steel External thread left hand GAL17-DO

  • ERIKS:11833588
Image 1
Rod End manufactured to DIN648 series E type A. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via lubrication hole in the housing.
Save to list

€49.57/ pieceexcl. VAT

€59.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAL..-DO
Inner Diameter
17 mm
Thread Size
M 16
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
21300 N
Static load rating
56500 N
Alternatives

€55.05/ pieceexcl. VAT

€66.61incl. VAT

Estimated delivery date - 11/11/2026