




€48.33/ pieceexcl. VAT
€58.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAL..E |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 9 mm |
d | 10 mm |
D | 30 mm |
€31.05/ pieceexcl. VAT
€37.57incl. VAT
Estimated delivery date - 11/11/2026