

€31.05/ pieceexcl. VAT
€37.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 8160 N |
Static load rating | 20600 N |
€48.33/ pieceexcl. VAT
€58.48incl. VAT
Estimated delivery date - 10/11/2026